Beli mesin sosis telor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LAKONI Welding Machine E Series (Mesin Las)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

    LAKONI Welding Machine E Series (Mesin Las)
    Deskripsi:
    LAKONI Welding Machine E adalah Las Non-stop 4.0, 5.0 & 6.0 mm LB -Voltase PLN 220 V-Lengkap tang dan topeng las
    atribut:
    • Voltage (V): 220
  2. TRUSCO Abrasive Resin Bond Paper Roll Astra Magic 75mmx15m (Amplas Gulung)
    Mulai

    Rp709.900

    TRUSCO Abrasive Resin Bond Paper Roll Astra Magic 75mmx15m (Amplas Gulung)
    Deskripsi:
    -A Velcro type roll for hand sanders.-Can be cut to a length that is easy to work with and can be used economically without waste.-Unique pattern coating reduces clogging and has a long service life.-Can be used for both steel and woodworking. -Wood portion cloth polishing.-Putty sharpening, skin irritation.-Finishing and modification of die cast products.
    atribut:
    • Abrasive Materials: Alundum Abrasive Grain (A)
    • Base Material: Paper
    • Purpose of Use: Wood portion cloth polishing. Putty sharpening, skin irritation. Finishing and modification of die cast products.
    • W x L (mm x m): 75x15
  3. TRUSCO Stainless Steel Wire Small Type (Kawat Baja)
    Mulai

    Rp70.900

    TRUSCO Stainless Steel Wire Small Type (Kawat Baja)
    atribut:
    • Material: Stainless steel (SUS304)
    • Weight (kg): 1
    • Weight (g): 13
    • Length (m): 7
    • Working Load (kgf): 5
    • Count: 24
    • Purpose of Use: For gardening, farmlands and other bonds. Uniting prone to rusting areas.
    • Wire Diameter (mm): 0.55
  4. TEKIRO Air Press Machine (Mesin Press Hidrolik)
    Mulai

    Rp5.299.900

    TEKIRO Air Press Machine (Mesin Press Hidrolik)
    Deskripsi:
    untuk mengepress media dengan cara di kenakan pressure, alat ini berkekuatan 15 tonBerdimensi 856mmx654mmx165mmFungsi : untuk mengepress media dengan cara di kenakan beban pressure, Material : chrome vanadium
  5. TRUSCO Jaring Kawat Stainless Steel
    Mulai

    Rp3.799.900

    TRUSCO Jaring Kawat Stainless Steel
    Deskripsi:
    The weave of alternating vertical and horizontal lines uses stainless steel wire, so it is strong in water and rich in durability. For sieve, filter for general filtration For mining, for physics and chemitry.
    atribut:
    • Width (mm): 1000
    • Length (m): 5
    • Mesh: 20
    • Count (#): 30
    • Mesh Size (A): 0.98
    • Wire Diameter (mm): 0.29
  6. RHINO Inverter MMA Welding Machine (Mesin Las)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    RHINO Inverter MMA Welding Machine (Mesin Las)
    Deskripsi:
    Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Genset
    atribut:
    • Insulation class: F
    • Protection Class: IP21
    • Frequency (Hz): 50/60
    • Duty Cycle (%): 60
    • Efficiency: 85
  7. Monde Serena Egg Roll
    Rating:
    100% of 100
    (4)
    Mulai

    Rp29.900

  8. KRISBOW Mesin Amplas Sabuk & Duduk
    Mulai

    Rp3.399.900

    KRISBOW Mesin Amplas Sabuk & Duduk
    atribut:
    • Voltage (V/Hz): 220/50
    • Dimensions (mm): 56.5x28x33
    • Disc Size (inch): 6
    • Input Power (W): 370
    • Belt Size (inch): 4x36
    • No Load Speed (rpm): 2850
  9. RIDGID Roll Groover
    Mulai

    Rp43.999.900

  10. LAKONI Welding Machine GE Series (Mesin Las)
    Mulai

    Rp1.999.900

    LAKONI Welding Machine GE Series (Mesin Las)
    atribut:
    • Voltage (V): 160-250
  11. LAKONI Hawk Inverter MMA Welding Machine (Mesin Las)
    Mulai

    Rp5.899.900

    LAKONI Hawk Inverter MMA Welding Machine (Mesin Las)
    Deskripsi:
    LAKONI Hawk Welding Machine. - Untuk Las TIG DC stanless steel & steel. - Dapat digunakan untuk las MMA non stop 200 Amp. - Lengkap Tang las TIG.
    atribut:
    • Voltage (V): 220
    • Current Output (A): 20-200 (1-5mm Steel)
  12. DeLonghi Espresso Coffee Machine (Mesin Kopi)
    Mulai

    Rp2.799.900

Daftar Harga mesin sosis telor Terbaru October 2026
LAKONI Welding Machine E Series (Mesin Las)Rp1.599.900
TRUSCO Abrasive Resin Bond Paper Roll Astra Magic 75mmx15m (Amplas Gulung)Rp709.900
Sellery Tube Bender (Alat Pembengkok Pipa)Rp239.900
WISON Alat Pembengkok Pipa HidrolikRp7.099.900
Wipro Pipe Bender Manual (Alat Pembengkok Pipa)Rp2.399.900
TRUSCO Stainless Steel Wire Small Type (Kawat Baja)Rp70.900
TEKIRO Air Press Machine (Mesin Press Hidrolik)Rp5.299.900
TRUSCO Jaring Kawat Stainless SteelRp3.799.900
RHINO Inverter MMA Welding Machine (Mesin Las)Rp1.199.900
Monde Serena Egg RollRp29.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)